Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-S 2Ckt 300Mm Sn
Mfr # 2153111022
Zoro # G705925858
product price: $3.45
/ea
Sold in multiples of 900 for $3,105.00
$3,105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Single Ended Yes
- Material - Plating Mating Tin
- Material - Metal Phosphor Bronze
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153111022
- Zoro # G705925858
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Single Ended | Yes |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | PVC |
Pitch - Mating Interface | 2.50mm |
Color - Resin | Black |
Circuits (Loaded) | 2 |
Number of Rows | 1 |
Material - Resin | Polyester |
Voltage - Maximum | 125V |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft. Insulated Bonding & Grounding Wire (8AA86)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A (LC2D18F7)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- Molex Communication Cables