Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-S 2Ckt 150Mm Sn
Mfr # 2153111021
Zoro # G205925792
Sold in multiples of 950 for $3,125.50
$3,125.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Wire Insulation Diameter 1.40-1.90mm
- Wire/Cable Type PVC
- Wire Size AWG 20, 22
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153111021
- Zoro # G205925792
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Wire/Cable Type | PVC |
Gender | Female-Pigtail |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Pitch - Mating Interface | 2.50mm |
Circuits (Loaded) | 2 |
Material - Resin | Polyester |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Single Ended | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 4.0A |
Material - Metal | Phosphor Bronze |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC24(S))
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22974001)
- ADVANCE CABLE TIES 4 18lb UV Black Cable Tie 100/BG (AL-04-18-0-C)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- Molex Communication Cables