Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-R 4Ckt 600Mm Sn
Mfr # 2153101043
Zoro # G605925668
product price: $5.65
/ea
Sold in multiples of 15 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215310
- Cable Length 600.00mm
- Type Discrete Wire Assembly, Sealed Assembly
- Application Signal, Wire-to-Wire
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153101043
- Zoro # G605925668
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215310 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Gender | Female-Female |
Pitch - Mating Interface | 2.50mm |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 125V |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Number of Rows | 1 |
Wire/Cable Type | PVC |
Color - Resin | Black |
Circuits (Loaded) | 4 |
Material - Plating Mating | Tin |
Product Name | Mizu-P25 Waterproof |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Overmolded | No |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JJS-20)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 25PK (70044)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- Molex Communication Cables