Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-R 4Ckt 150Mm Sn
Mfr # 2153101041
Zoro # G905925641
product price: $8.15
/ea
Sold in multiples of 15 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215310
- Type Discrete Wire Assembly, Sealed Assembly
- Cable Length 150.00mm
- Application Signal, Wire-to-Wire
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153101041
- Zoro # G905925641
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215310 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Current - Maximum per Contact | 4.0A |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Gender | Female-Female |
Pitch - Mating Interface | 2.50mm |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | PVC |
Material - Plating Mating | Tin |
Circuits (Loaded) | 4 |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Product Name | Mizu-P25 Waterproof |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2016)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101AQD07)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- Molex Communication Cables