Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-R 3Ckt 600Mm Sn
Mfr # 2153101033
Zoro # G705925650
product price: $6.75
/ea
Sold in multiples of 15 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Wire Size AWG 20, 22
- Number of Rows 1
- Pitch - Mating Interface 2.50mm
- Wire/Cable Type PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153101033
- Zoro # G705925650
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Number of Rows | 1 |
Pitch - Mating Interface | 2.50mm |
Wire/Cable Type | PVC |
Color - Resin | Black |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Tin |
Gender | Female-Female |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V |
Circuits (Loaded) | 3 |
Material - Resin | Polyester |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Screw Kit Phillips, 6-32 120-Pc, PK120 (SK-632T)
- CARLON Electrical Box Cover, Round, Brass, GFCI, Duplex (E97BR)
- ZORO SELECT Ferrule, Copper, 0.64 in L, PK100 (797V03)
- ZORO SELECT Strut Chan, 2ft.L, Pre-Glvnzd Steel, 12 ga. (FS-201SS PG 24.00)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- Molex Communication Cables