Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-R 3Ckt 300Mm Sn
Mfr # 2153101032
Zoro # G205925624
product price: $6.79
/ea
Sold in multiples of 20 for $135.80
$135.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215310
- Application Signal, Wire-to-Wire
- Type Discrete Wire Assembly, Sealed Assembly
- Cable Length 300.00mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153101032
- Zoro # G205925624
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Series | 215310 |
Application | Signal, Wire-to-Wire |
Type | Discrete Wire Assembly, Sealed Assembly |
Number of Rows | 1 |
Current - Maximum per Contact | 4.0A |
Lock to Mating Part | Yes |
Gender | Female-Female |
Pitch - Mating Interface | 2.50mm |
Material - Plating Mating | Tin |
Circuits (Loaded) | 3 |
Voltage - Maximum | 125V |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | PVC |
Material - Resin | Polyester |
Color - Resin | Black |
Product Name | Mizu-P25 Waterproof |
Single Ended | No |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Assembly Configuration | Dual Ended Connectors |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V04)
- TRIPP LITE Power Cord, 5-15P to LA C13, 10A, 18AWG, 6ft (P006-006-13LA)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- KEEN 5133564U 0.75 in. Type T PVC Conduit Body (KE151242)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- Molex Communication Cables