Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-R 3Ckt 150Mm Sn
Mfr # 2153101031
Zoro # G605925606
Sold in multiples of 20 for $117.80
$117.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215310
- Application Signal, Wire-to-Wire
- Cable Length 150.00mm
- Type Discrete Wire Assembly, Sealed Assembly
- Circuits (Loaded) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153101031
- Zoro # G605925606
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Series | 215310 |
Application | Signal, Wire-to-Wire |
Type | Discrete Wire Assembly, Sealed Assembly |
Circuits (Loaded) | 3 |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Wire/Cable Type | PVC |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 2.50mm |
Material - Metal | Phosphor Bronze |
Material - Resin | Polyester |
Current - Maximum per Contact | 4.0A |
Gender | Female-Female |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Single Ended | No |
Product Name | Mizu-P25 Waterproof |
Overmolded | No |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17D8)
- BATTERY CLERK UPS Battery, 6V DC, 5 Ah, Cabling, F1 Terminal (AMSTRON-AP-640F1)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- Molex Communication Cables