Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-R 2Ckt 600Mm Sn
Mfr # 2153101023
Zoro # G305925616
Sold in multiples of 575 for $2,616.25
$2,616.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215310
- Cable Length 600.00mm
- Application Signal, Wire-to-Wire
- Type Discrete Wire Assembly, Sealed Assembly
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153101023
- Zoro # G305925616
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215310 |
Application | Signal, Wire-to-Wire |
Type | Discrete Wire Assembly, Sealed Assembly |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 2.50mm |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Circuits (Loaded) | 2 |
Material - Resin | Polyester |
Color - Resin | Black |
Gender | Female-Female |
Current - Maximum per Contact | 4.0A |
Lock to Mating Part | Yes |
Voltage - Maximum | 125V |
Wire/Cable Type | PVC |
Product Name | Mizu-P25 Waterproof |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Assembly Configuration | Dual Ended Connectors |
Overmolded | No |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V (LRD08)
- DAYTON Heavy Duty Limit Switch, Maintained, SPDT, 10A @ 600V AC, Actuator Location: Side (12T837)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- Molex Communication Cables