Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 R-R 2Ckt 300Mm Sn
Mfr # 2153101022
Zoro # G505925621
product price: $4.69
/ea
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215310
- Cable Length 300.00mm
- Application Signal, Wire-to-Wire
- Type Discrete Wire Assembly, Sealed Assembly
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153101022
- Zoro # G505925621
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215310 |
Application | Signal, Wire-to-Wire |
Type | Discrete Wire Assembly, Sealed Assembly |
Lock to Mating Part | Yes |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | PVC |
Material - Resin | Polyester |
Circuits (Loaded) | 2 |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 4.0A |
Number of Rows | 1 |
Pitch - Mating Interface | 2.50mm |
Voltage - Maximum | 125V |
Material - Plating Mating | Tin |
Gender | Female-Female |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Assembly Configuration | Dual Ended Connectors |
Product Name | Mizu-P25 Waterproof |
Overmolded | No |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- ZORO SELECT 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (8295T)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (AHE12X12X4)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32BA)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- Molex Communication Cables