Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-S 4Ckt 600Mm Sn
Mfr # 2153131043
Zoro # G605926214
product price: $6.59
/ea
Sold in multiples of 20 for $131.80
$131.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Number of Rows 1
- Current - Maximum per Contact 4.0A
- Material - Resin Polyester
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153131043
- Zoro # G605926214
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Number of Rows | 1 |
Current - Maximum per Contact | 4.0A |
Material - Resin | Polyester |
Termination Interface: Style | Crimp or Compression |
Single Ended | Yes |
Voltage - Maximum | 125V |
Color - Resin | Black |
Lock to Mating Part | Yes |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | PVC |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.50mm |
Gender | Male-Pigtail |
Circuits (Loaded) | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Black (SECP9BA)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- Molex Communication Cables