Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-S 4Ckt 300Mm Sn
Mfr # 2153131042
Zoro # G905926211
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215313
- Application Signal, Wire-to-Wire
- Type Discrete Wire Assembly, Sealed Assembly
- Cable Length 300.00mm
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153131042
- Zoro # G905926211
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Series | 215313 |
Application | Signal, Wire-to-Wire |
Type | Discrete Wire Assembly, Sealed Assembly |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V |
Pitch - Mating Interface | 2.50mm |
Gender | Male-Pigtail |
Color - Resin | Black |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Tin |
Wire/Cable Type | PVC |
Number of Rows | 1 |
Circuits (Loaded) | 4 |
Termination Interface: Style | Crimp or Compression |
Single Ended | Yes |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Product Name | Mizu-P25 Waterproof |
Assembly Configuration | Single Ended Connector |
Connector to Connector | Mizu-P25-to-Pigtail |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 63mA, 250V AC, 35A at 250V AC, 5 PK (S500-63-R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1)
- ANTUNES 801111301 Jd-2 (Blue) Air (801111301)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- Molex Communication Cables