Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-S 4Ckt 150Mm Sn
Mfr # 2153131041
Zoro # G105926189
product price: $5.19
/ea
Sold in multiples of 575 for $2,984.25
$2,984.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Wire/Cable Type PVC
- Termination Interface: Style Crimp or Compression
- Material - Metal Phosphor Bronze
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153131041
- Zoro # G105926189
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Wire/Cable Type | PVC |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Number of Rows | 1 |
Color - Resin | Black |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Gender | Male-Pigtail |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyester |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 4.0A |
Single Ended | Yes |
Circuits (Loaded) | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Replacement Gasket, Gasket Accessory, 3 Gang, Neoprene (3FSRG)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- RELAY & CONTROL Relay & Control SKAP-3C-120VAC 20V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-120VAC)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- Molex Communication Cables