Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-S 3Ckt 600Mm Sn
Mfr # 2153131033
Zoro # G105926240
product price: $5.15
/ea
Sold in multiples of 575 for $2,961.25
$2,961.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Wire Size AWG 20, 22
- Wire Insulation Diameter 1.40-1.90mm
- Material - Resin Polyester
- Wire/Cable Type PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153131033
- Zoro # G105926240
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Material - Resin | Polyester |
Wire/Cable Type | PVC |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Pitch - Mating Interface | 2.50mm |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Lock to Mating Part | Yes |
Single Ended | Yes |
Current - Maximum per Contact | 4.0A |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 3 |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS61001)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 240V, 30A, Black (GFHW23005)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- Molex Communication Cables