Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-S 3Ckt 300Mm Sn
Mfr # 2153131032
Zoro # G005926081
product price: $5.79
/ea
Sold in multiples of 20 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215313
- Application Signal, Wire-to-Wire
- Type Discrete Wire Assembly, Sealed Assembly
- Cable Length 300.00mm
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153131032
- Zoro # G005926081
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215313 |
Application | Signal, Wire-to-Wire |
Type | Discrete Wire Assembly, Sealed Assembly |
Color - Resin | Black |
Wire/Cable Type | PVC |
Material - Plating Mating | Tin |
Gender | Male-Pigtail |
Circuits (Loaded) | 3 |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyester |
Lock to Mating Part | Yes |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Single Ended | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 4.0A |
Number of Rows | 1 |
Assembly Configuration | Single Ended Connector |
Overmolded | No |
Connector to Connector | Mizu-P25-to-Pigtail |
Product Name | Mizu-P25 Waterproof |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Green (WL-SW-025-50-GN)
- GARDNER BENDER Toggle Switch, DPDT, On/Off/On, 1-1/2 hp @ 125 to 250V AC (GSW-16)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK25 (5WHH4)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- Molex Communication Cables