Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-S 3Ckt 150Mm Sn
Mfr # 2153131031
Zoro # G105926127
product price: $3.89
/ea
Sold in multiples of 650 for $2,528.50
$2,528.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215313
- Cable Length 150.00mm
- Type Discrete Wire Assembly, Sealed Assembly
- Application Signal, Wire-to-Wire
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153131031
- Zoro # G105926127
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215313 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Voltage - Maximum | 125V |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Single Ended | Yes |
Wire/Cable Type | PVC |
Pitch - Mating Interface | 2.50mm |
Gender | Male-Pigtail |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 4.0A |
Material - Resin | Polyester |
Circuits (Loaded) | 3 |
Number of Rows | 1 |
Product Name | Mizu-P25 Waterproof |
Overmolded | No |
Connector to Connector | Mizu-P25-to-Pigtail |
Assembly Configuration | Single Ended Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- HUBBELL 15A Twist-Lock Connector 2P 3W 125VAC L5-15R BK/WT (HBL4729C)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- VICTRON ENERGY BlueSolar MPPT 75/10 Retail (SCC010010050R)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- Molex Communication Cables