Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-S 2Ckt 300Mm Sn
Mfr # 2153131022
Zoro # G605926139
Sold in multiples of 775 for $3,014.75
$3,014.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Plating Mating Tin
- Pitch - Mating Interface 2.50mm
- Wire/Cable Type PVC
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153131022
- Zoro # G605926139
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.50mm |
Wire/Cable Type | PVC |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Single Ended | Yes |
Current - Maximum per Contact | 4.0A |
Circuits (Loaded) | 2 |
Color - Resin | Black |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Material - Resin | Polyester |
Gender | Male-Pigtail |
Voltage - Maximum | 125V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- SIEMENS Digital Output Module (6ES7 132-4BF00-0AA0)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0501AAA-R63/B)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- Molex Communication Cables