Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-S 2Ckt 150Mm Sn
Mfr # 2153131021
Zoro # G905926167
product price: $3.75
/ea
Sold in multiples of 800 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Pitch - Mating Interface 2.50mm
- Single Ended Yes
- Wire/Cable Type PVC
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153131021
- Zoro # G905926167
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Pitch - Mating Interface | 2.50mm |
Single Ended | Yes |
Wire/Cable Type | PVC |
Voltage - Maximum | 125V |
Gender | Male-Pigtail |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 4.0A |
Circuits (Loaded) | 2 |
Color - Resin | Black |
Material - Resin | Polyester |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- Molex Communication Cables