Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-P 4Ckt 600Mm Sn
Mfr # 2153121043
Zoro # G605926085
product price: $6.79
/ea
Sold in multiples of 15 for $101.85
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215312
- Application Signal, Wire-to-Wire
- Type Discrete Wire Assembly, Sealed Assembly
- Cable Length 600.00mm
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153121043
- Zoro # G605926085
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215312 |
Application | Signal, Wire-to-Wire |
Type | Discrete Wire Assembly, Sealed Assembly |
Gender | Male-Male |
Current - Maximum per Contact | 4.0A |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyester |
Wire/Cable Type | PVC |
Circuits (Loaded) | 4 |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Color - Resin | Black |
Material - Plating Mating | Tin |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Overmolded | No |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Product Name | Mizu-P25 Waterproof |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Continuous Label Roll Cartridge (205YLBBPX)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C987)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC (GSF2)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- Molex Communication Cables