Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-P 4Ckt 300Mm Sn
Mfr # 2153121042
Zoro # G805926175
product price: $7.45
/ea
Sold in multiples of 15 for $111.75
$111.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Circuits (Loaded) 4
- Termination Interface: Style Crimp or Compression
- Wire/Cable Type PVC
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153121042
- Zoro # G805926175
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Circuits (Loaded) | 4 |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | PVC |
Gender | Male-Male |
Color - Resin | Black |
Material - Resin | Polyester |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 4.0A |
Pitch - Mating Interface | 2.50mm |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- GE Molded Case Circuit Breaker, TEYF Series 80A, 3 Pole, 277/480V AC (TEYF380)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-2)
- MERSEN Fuse, SMF Series, Time Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- Molex Communication Cables