Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-P 4Ckt 150Mm Sn
Mfr # 2153121041
Zoro # G605925897
Sold in multiples of 15 for $107.25
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Pitch - Mating Interface 2.50mm
- Lock to Mating Part Yes
- Material - Resin Polyester
- Circuits (Loaded) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153121041
- Zoro # G605925897
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Pitch - Mating Interface | 2.50mm |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Circuits (Loaded) | 4 |
Gender | Male-Male |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Wire/Cable Type | PVC |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (PV14-10LF-M)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Molex Communication Cables