Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-P 3Ckt 600Mm Sn
Mfr # 2153121033
Zoro # G105925953
product price: $7.45
/ea
Sold in multiples of 15 for $111.75
$111.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215312
- Type Discrete Wire Assembly, Sealed Assembly
- Application Signal, Wire-to-Wire
- Cable Length 600.00mm
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153121033
- Zoro # G105925953
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Series | 215312 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Gender | Male-Male |
Wire/Cable Type | PVC |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 2.50mm |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Tin |
Material - Resin | Polyester |
Circuits (Loaded) | 3 |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Overmolded | No |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Product Name | Mizu-P25 Waterproof |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Generator Cover (PGC12A1)
- PANDUIT Replacement for Panduit C2lg6-f (C2LG6-F PANDUIT)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDU1215)
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- Molex Communication Cables