Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-P 3Ckt 300Mm Sn
Mfr # 2153121032
Zoro # G505925911
Sold in multiples of 15 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Wire Size AWG 20, 22
- Voltage - Maximum 125V
- Lock to Mating Part Yes
- Wire Insulation Diameter 1.40-1.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153121032
- Zoro # G505925911
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Voltage - Maximum | 125V |
Lock to Mating Part | Yes |
Wire/Cable Type | PVC |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 4.0A |
Material - Plating Mating | Tin |
Circuits (Loaded) | 3 |
Material - Metal | Phosphor Bronze |
Gender | Male-Male |
Color - Resin | Black |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- DEFENDER CABLE 12/3 Gauge, 100 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-62)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- Molex Communication Cables