Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-P 3Ckt 150Mm Sn
Mfr # 2153121031
Zoro # G405925967
product price: $5.89
/ea
Sold in multiples of 15 for $88.35
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Color - Resin Black
- Wire Insulation Diameter 1.40-1.90mm
- Material - Plating Mating Tin
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153121031
- Zoro # G405925967
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Color - Resin | Black |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyester |
Wire/Cable Type | PVC |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 3 |
Current - Maximum per Contact | 4.0A |
Gender | Male-Male |
Voltage - Maximum | 125V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Counter, Totalizer (H7EC-NV-B)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- GARDNER BENDER Toggle Switch, DPDT, On/Off/On, 1-1/2 hp @ 125 to 250V AC (GSW-16)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- Molex Communication Cables