Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-P 2Ckt 600Mm Sn
Mfr # 2153121023
Zoro # G005925978
product price: $6.69
/ea
Sold in multiples of 15 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215312
- Cable Length 600.00mm
- Type Discrete Wire Assembly, Sealed Assembly
- Application Signal, Wire-to-Wire
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153121023
- Zoro # G005925978
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 20, 22 |
Wire Insulation Diameter | 1.40-1.90mm |
Details
Series | 215312 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Wire/Cable Type | PVC |
Voltage - Maximum | 125V |
Material - Resin | Polyester |
Pitch - Mating Interface | 2.50mm |
Lock to Mating Part | Yes |
Color - Resin | Black |
Gender | Male-Male |
Circuits (Loaded) | 2 |
Current - Maximum per Contact | 4.0A |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Product Name | Mizu-P25 Waterproof |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Assembly Configuration | Dual Ended Connectors |
Overmolded | No |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 39.37 in H, 32 in W, 11.81 in D, NEMA 4; 4X; 12; 13 (UU1008030)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- Molex Communication Cables