Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-P 2Ckt 300Mm Sn
Mfr # 2153121022
Zoro # G705925742
product price: $6.79
/ea
Sold in multiples of 20 for $135.80
$135.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Gender Male-Male
- Wire Insulation Diameter 1.40-1.90mm
- Lock to Mating Part Yes
- Circuits (Loaded) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153121022
- Zoro # G705925742
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Gender | Male-Male |
Lock to Mating Part | Yes |
Circuits (Loaded) | 2 |
Wire/Cable Type | PVC |
Current - Maximum per Contact | 4.0A |
Pitch - Mating Interface | 2.50mm |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Voltage - Maximum | 125V |
Material - Resin | Polyester |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- LEVITON Straight Blade Plug (14W48)
- ARCOR Bare Copper Wire, Bright, 12 AWG, 0.08" Diameter, 50' Length (F12)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- Molex Communication Cables