Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mizup25 P-P 2Ckt 150Mm Sn
Mfr # 2153121021
Zoro # G105925755
product price: $6.69
/ea
Sold in multiples of 15 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215312
- Cable Length 150.00mm
- Type Discrete Wire Assembly, Sealed Assembly
- Application Signal, Wire-to-Wire
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153121021
- Zoro # G105925755
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.40-1.90mm |
Wire Size AWG | 20, 22 |
Details
Series | 215312 |
Type | Discrete Wire Assembly, Sealed Assembly |
Application | Signal, Wire-to-Wire |
Gender | Male-Male |
Lock to Mating Part | Yes |
Circuits (Loaded) | 2 |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 4.0A |
Color - Resin | Black |
Wire/Cable Type | PVC |
Number of Rows | 1 |
Pitch - Mating Interface | 2.50mm |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Polyester |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V |
Assembly Configuration | Dual Ended Connectors |
Product Name | Mizu-P25 Waterproof |
Single Ended | No |
Connector to Connector | Mizu-P25-to-Mizu-P25 |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (828PR-BLK)
- NVENT ERICO Ground Rod Clamp, Rod Dia 3/4 In (CP34)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- Molex Communication Cables