Shop All Communication Cables
Molex
Rectangular Cable Assemblies Minifit Tpa2 8Ckt Dr 1M Ots Cble Assy
Mfr # 451350810
Zoro # G705926084
product price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m
- Pitch - Mating Interface 4.20mm
- Number of Rows 2
- Voltage - Maximum 300V
- Plating min - Termination 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451350810
- Zoro # G705926084
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Insulation Diameter | 2.35mm |
Wire Size AWG | 16 |
Details
Pitch - Mating Interface | 4.20mm |
Number of Rows | 2 |
Voltage - Maximum | 300V |
Plating min - Termination | 0.889µm |
Wire/Cable Type | UL 1007 |
Current - Maximum per Contact | 7.0A |
Material - Metal | Brass |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.889µm |
Gender | Female-Female |
Circuits (Loaded) | 8 |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 ft. Insulated Bonding & Grounding Wire (8ZE79)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- SCHNEIDER ELECTRIC Joystick, 30 mm, 4 Positions, Metal (9001K35H42)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- Molex Communication Cables