Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 600Mm 5Ckts
Mfr # 151370506
Zoro # G905925719
product price: $6.55
/ea
Sold in multiples of 15 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Material - Plating Mating Matte Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370506
- Zoro # G905925719
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Material - Plating Mating | Matte Tin |
Wire/Cable Type | UL 1061 |
Plating min - Mating | 0.889µm |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Circuits (Loaded) | 5 |
Pitch - Mating Interface | 2.50mm |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Matte Tin |
Material - Resin | Polyester |
Gender | Female-Female |
Color - Resin | Natural |
Assembly Configuration | Dual Ended Connectors |
Current - Maximum per Contact | 3.5A |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Product Name | Mini-Lock |
Overmolded | No |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tapping Tee, Blu, Female-Female-Male (HBLTBL)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .64" Opening, Standard Size, Stainless Steel (SS11)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- Molex Communication Cables