Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 600Mm 3Ckts
Mfr # 151370306
Zoro # G005925596
product price: $4.55
/ea
Sold in multiples of 1200 for $5,460.00
$5,460.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15137
- Application Signal, Wire-to-Board
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370306
- Zoro # G005925596
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 250V AC (RMS)/DC |
Circuits (Loaded) | 3 |
Color - Resin | Natural |
Plating min - Mating | 0.889µm |
Material - Plating Termination | Matte Tin |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Pitch - Mating Interface | 2.50mm |
Material - Resin | Polyester |
Material - Plating Mating | Matte Tin |
Gender | Female-Female |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 3.5A |
Overmolded | No |
Product Name | Mini-Lock |
Single Ended | No |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D19)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- HARTING Han D M Crimp Contact Ag Awg 26-22, PK 100 (09150006104)
- EATON BUSSMANN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DIU)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- Molex Communication Cables