Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 600Mm 2Ckts
Mfr # 151370206
Zoro # G105925595
product price: $3.15
/ea
Sold in multiples of 1200 for $3,780.00
$3,780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370206
- Zoro # G105925595
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Matte Tin |
Material - Plating Termination | Matte Tin |
Material - Metal | Copper Alloy |
Pitch - Mating Interface | 2.50mm |
Number of Rows | 1 |
Gender | Female-Female |
Material - Resin | Polyester |
Circuits (Loaded) | 2 |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 250V AC (RMS)/DC |
Plating min - Mating | 0.889µm |
Color - Resin | Natural |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Current - Maximum per Contact | 3.5A |
Product Name | Mini-Lock |
Overmolded | No |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BGS)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- Molex Communication Cables