Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 50Mm 7Ckts
Mfr # 151370700
Zoro # G105925885
product price: $4.99
/ea
Sold in multiples of 1200 for $5,988.00
$5,988.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15137
- Application Signal, Wire-to-Board
- Cable Length 50.00mm
- Type Discrete Wire Assembly
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370700
- Zoro # G105925885
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Plating min - Mating | 0.889µm |
Number of Rows | 1 |
Voltage - Maximum | 250V AC (RMS)/DC |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Matte Tin |
Circuits (Loaded) | 7 |
Wire/Cable Type | UL 1061 |
Material - Resin | Polyester |
Pitch - Mating Interface | 2.50mm |
Color - Resin | Natural |
Gender | Female-Female |
Single Ended | No |
Product Name | Mini-Lock |
Current - Maximum per Contact | 3.5A |
Overmolded | No |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Ivory, 3-Way Switch, 1 to 2 HP (4903GLI)
- NVENT CADDY Conduit Clip, Spring Steel (16M24)
- XANTREX C-Series Solar Charge Controller - 60 Amps (C60)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- Molex Communication Cables