Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 50Mm 6Ckts
Mfr # 151370600
Zoro # G105925892
product price: $4.29
/ea
Sold in multiples of 1300 for $5,577.00
$5,577.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Cable Length 50.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370600
- Zoro # G105925892
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Material - Resin | Polyester |
Color - Resin | Natural |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 2.50mm |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Matte Tin |
Plating min - Mating | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Gender | Female-Female |
Wire/Cable Type | UL 1061 |
Current - Maximum per Contact | 3.5A |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Single Ended | No |
Product Name | Mini-Lock |
Assembly Configuration | Dual Ended Connectors |
Overmolded | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- LEVITON Receptacle (5325-W)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- Molex Communication Cables