Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 50Mm 5Ckts
Mfr # 151370500
Zoro # G905925788
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 50.00mm
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151370500
- Zoro # G905925788
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Color - Resin | Natural |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Matte Tin |
Wire/Cable Type | UL 1061 |
Material - Resin | Polyester |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 5 |
Gender | Female-Female |
Material - Metal | Copper Alloy |
Material - Plating Termination | Matte Tin |
Voltage - Maximum | 250V AC (RMS)/DC |
Pitch - Mating Interface | 2.50mm |
Number of Rows | 1 |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Product Name | Mini-Lock |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Overmolded | No |
Current - Maximum per Contact | 3.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG13V06)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", Lt (TEP10)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (541909)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- Molex Communication Cables