Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 50Mm 4Ckts
Mfr # 151370400
Zoro # G905925603
Sold in multiples of 2000 for $7,900.00
$7,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Cable Length 50.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151370400
- Zoro # G905925603
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Matte Tin |
Pitch - Mating Interface | 2.50mm |
Circuits (Loaded) | 4 |
Gender | Female-Female |
Voltage - Maximum | 250V AC (RMS)/DC |
Plating min - Mating | 0.889µm |
Color - Resin | Natural |
Material - Resin | Polyester |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Material - Plating Termination | Matte Tin |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Product Name | Mini-Lock |
Overmolded | No |
Current - Maximum per Contact | 3.5A |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14BUC32AF)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9-048)
- ECM INDUSTRIES 100PK 84 YEL Connector (16-084N)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- Molex Communication Cables