Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 50Mm 3Ckts
Mfr # 151370300
Zoro # G805925581
product price: $2.95
/ea
Sold in multiples of 30 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Material - Metal Copper Alloy
- Circuits (Loaded) 3
- Material - Plating Mating Matte Tin
- Material - Resin Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370300
- Zoro # G805925581
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Details
Material - Metal | Copper Alloy |
Circuits (Loaded) | 3 |
Material - Plating Mating | Matte Tin |
Material - Resin | Polyester |
Gender | Female-Female |
Material - Plating Termination | Matte Tin |
Number of Rows | 1 |
Plating min - Mating | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Pitch - Mating Interface | 2.50mm |
Color - Resin | Natural |
Voltage - Maximum | 250V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42F7)
- TELEMECANIQUE SENSORS Pumptrol Vacuum Swtch, Stndard, 0 to 25"Hg, Diaphrgm (9016GVG1J10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPS-RK-400SP)
- WEG WEG - MPW40-3-U032, MOTOR PROTECTOR BU MPW40-3-U032 (MPW40-3-U032)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- Molex Communication Cables