Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 50Mm 2Ckts
Mfr # 151370200
Zoro # G705926060
product price: $2.19
/ea
Sold in multiples of 3500 for $7,665.00
$7,665.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Termination Interface: Style Crimp or Compression
- Material - Metal Copper Alloy
- Gender Female-Female
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370200
- Zoro # G705926060
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Details
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Gender | Female-Female |
Wire/Cable Type | UL 1061 |
Color - Resin | Natural |
Material - Plating Mating | Matte Tin |
Plating min - Mating | 0.889µm |
Pitch - Mating Interface | 2.50mm |
Number of Rows | 1 |
Material - Plating Termination | Matte Tin |
Material - Resin | Polyester |
Circuits (Loaded) | 2 |
Voltage - Maximum | 250V AC (RMS)/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- Molex Communication Cables