Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 450Mm 7Ckts
Mfr # 151370705
Zoro # G905925818
Sold in multiples of 15 for $116.85
$116.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 450.00mm
- Voltage - Maximum 250V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151370705
- Zoro # G905925818
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Voltage - Maximum | 250V AC (RMS)/DC |
Gender | Female-Female |
Pitch - Mating Interface | 2.50mm |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Material - Metal | Copper Alloy |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Matte Tin |
Material - Resin | Polyester |
Circuits (Loaded) | 7 |
Plating min - Mating | 0.889µm |
Number of Rows | 1 |
Color - Resin | Natural |
Product Name | Mini-Lock |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Overmolded | No |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Current - Maximum per Contact | 3.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Black, 250 ft Length (12UL3173STRBLA250)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Molex Communication Cables