Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 450Mm 6Ckts
Mfr # 151370605
Zoro # G505925973
product price: $5.79
/ea
Sold in multiples of 20 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Circuits (Loaded) 6
- Wire/Cable Type UL 1061
- Number of Rows 1
- Pitch - Mating Interface 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370605
- Zoro # G505925973
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 22 |
Details
Circuits (Loaded) | 6 |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Pitch - Mating Interface | 2.50mm |
Material - Plating Mating | Matte Tin |
Gender | Female-Female |
Voltage - Maximum | 250V AC (RMS)/DC |
Color - Resin | Natural |
Material - Resin | Polyester |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Material - Plating Termination | Matte Tin |
Plating min - Mating | 0.889µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 90A, 250V AC, Nonindicating (TR90R)
- NVENT HOFFMAN Flush Covers, Fits 8.00x8.00, Gray, Stee (AFE8X8)
- SQUARE D Miniature Circuit Breaker, QOU Series 125A, 2 Pole, 120/240V AC (QOU2125)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- Molex Communication Cables