Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 450Mm 5Ckts
Mfr # 151370505
Zoro # G105925724
product price: $5.25
/ea
Sold in multiples of 1000 for $5,250.00
$5,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 450.00mm
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370505
- Zoro # G105925724
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Gender | Female-Female |
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Copper Alloy |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 2.50mm |
Circuits (Loaded) | 5 |
Number of Rows | 1 |
Material - Resin | Polyester |
Color - Resin | Natural |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Matte Tin |
Plating min - Mating | 0.889µm |
Single Ended | No |
Current - Maximum per Contact | 3.5A |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Overmolded | No |
Assembly Configuration | Dual Ended Connectors |
Product Name | Mini-Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11599808)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- Molex Communication Cables