Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 450Mm 4Ckts
Mfr # 151370405
Zoro # G305925814
product price: $4.99
/ea
Sold in multiples of 1200 for $5,988.00
$5,988.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Material - Plating Mating Matte Tin
- Color - Resin Natural
- Number of Rows 1
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370405
- Zoro # G305925814
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 22 |
Details
Material - Plating Mating | Matte Tin |
Color - Resin | Natural |
Number of Rows | 1 |
Gender | Female-Female |
Material - Resin | Polyester |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 4 |
Wire/Cable Type | UL 1061 |
Pitch - Mating Interface | 2.50mm |
Material - Plating Termination | Matte Tin |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP806A)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- Molex Communication Cables