Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 450Mm 2Ckts
Mfr # 151370205
Zoro # G705925735
Sold in multiples of 1000 for $3,150.00
$3,150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Number of Rows 1
- Material - Plating Mating Matte Tin
- Voltage - Maximum 250V AC (RMS)/DC
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 151370205
- Zoro # G705925735
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Size AWG | 22 |
Details
Number of Rows | 1 |
Material - Plating Mating | Matte Tin |
Voltage - Maximum | 250V AC (RMS)/DC |
Plating min - Mating | 0.889µm |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 2 |
Gender | Female-Female |
Pitch - Mating Interface | 2.50mm |
Material - Metal | Copper Alloy |
Material - Resin | Polyester |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Matte Tin |
Color - Resin | Natural |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- SQUARE D Handle Padlock Attachment, 125 A, 2, 3 Poles (QOU1PL)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62D)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- Molex Communication Cables