Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 300Mm 9Ckts
Mfr # 151371003
Zoro # G205926058
product price: $7.35
/ea
Sold in multiples of 1000 for $7,350.00
$7,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151371003
- Zoro # G205926058
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Gender | Female-Female |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 10 |
Material - Metal | Copper Alloy |
Material - Plating Mating | Matte Tin |
Material - Plating Termination | Matte Tin |
Pitch - Mating Interface | 2.50mm |
Voltage - Maximum | 250V AC (RMS)/DC |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Color - Resin | Natural |
Plating min - Mating | 0.889µm |
Material - Resin | Polyester |
Overmolded | No |
Assembly Configuration | Dual Ended Connectors |
Current - Maximum per Contact | 3.5A |
Product Name | Mini-Lock |
Single Ended | No |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- CABLE WHOLESALE Shielded Outdoor Waterproof Cat6 Coupler RJ45 Female to Female Wall Plate Mount (30X8-70400)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- Molex Communication Cables