Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 300Mm 7Ckts
Mfr # 151370703
Zoro # G205925884
product price: $7.25
/ea
Sold in multiples of 15 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Resin Polyester
- Voltage - Maximum 250V AC (RMS)/DC
- Number of Rows 1
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370703
- Zoro # G205925884
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Material - Resin | Polyester |
Voltage - Maximum | 250V AC (RMS)/DC |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 7 |
Material - Metal | Copper Alloy |
Pitch - Mating Interface | 2.50mm |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Matte Tin |
Gender | Female-Female |
Color - Resin | Natural |
Plating min - Mating | 0.889µm |
Wire/Cable Type | UL 1061 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Locking L10-20P 20A (02361-0PB)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- HALEX Adalet .75in. RGD Rigid To Rigid Pull Elbow (94107)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER03)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- Molex Communication Cables