Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 300Mm 6Ckts
Mfr # 151370603
Zoro # G005925886
product price: $6.19
/ea
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15137
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370603
- Zoro # G005925886
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Matte Tin |
Pitch - Mating Interface | 2.50mm |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 6 |
Material - Resin | Polyester |
Gender | Female-Female |
Material - Plating Termination | Matte Tin |
Voltage - Maximum | 250V AC (RMS)/DC |
Color - Resin | Natural |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Wire/Cable Type | UL 1061 |
Product Name | Mini-Lock |
Single Ended | No |
Overmolded | No |
Current - Maximum per Contact | 3.5A |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Assembly Configuration | Dual Ended Connectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms Aux Side Mount 1No+1Nc (MMS-LX-11)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE2)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- Molex Communication Cables