Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 300Mm 4Ckts
Mfr # 151370403
Zoro # G905925863
product price: $4.35
/ea
Sold in multiples of 900 for $3,915.00
$3,915.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370403
- Zoro # G905925863
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Material - Plating Termination | Matte Tin |
Color - Resin | Natural |
Circuits (Loaded) | 4 |
Pitch - Mating Interface | 2.50mm |
Voltage - Maximum | 250V AC (RMS)/DC |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.889µm |
Material - Metal | Copper Alloy |
Wire/Cable Type | UL 1061 |
Number of Rows | 1 |
Material - Resin | Polyester |
Gender | Female-Female |
Material - Plating Mating | Matte Tin |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Overmolded | No |
Current - Maximum per Contact | 3.5A |
Product Name | Mini-Lock |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- CARLON Electrical Box, Junction Box, PVC (E989NNJ-CAR)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCR)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- Molex Communication Cables