Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 300Mm 2Ckts
Mfr # 151370203
Zoro # G905925740
product price: $3.59
/ea
Sold in multiples of 30 for $107.70
$107.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15137
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370203
- Zoro # G905925740
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Plating min - Mating | 0.889µm |
Material - Resin | Polyester |
Pitch - Mating Interface | 2.50mm |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Copper Alloy |
Color - Resin | Natural |
Circuits (Loaded) | 2 |
Material - Plating Termination | Matte Tin |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Plating Mating | Matte Tin |
Wire/Cable Type | UL 1061 |
Gender | Female-Female |
Current - Maximum per Contact | 3.5A |
Overmolded | No |
Assembly Configuration | Dual Ended Connectors |
Product Name | Mini-Lock |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL21WY15)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (KLDR.300)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- Molex Communication Cables