Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 300Mm 12Ckts
Mfr # 151371303
Zoro # G805926069
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Resin Polyester
- Pitch - Mating Interface 2.50mm
- Wire/Cable Type UL 1061
- Material - Plating Termination Matte Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151371303
- Zoro # G805926069
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Material - Resin | Polyester |
Pitch - Mating Interface | 2.50mm |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Matte Tin |
Circuits (Loaded) | 13 |
Material - Plating Mating | Matte Tin |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Copper Alloy |
Color - Resin | Natural |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Gender | Female-Female |
Plating min - Mating | 0.889µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (519)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- Molex Communication Cables