Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 300Mm 11Ckts
Mfr # 151371103
Zoro # G305926057
product price: $8.19
/ea
Sold in multiples of 1050 for $8,599.50
$8,599.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15137
- Cable Length 300.00mm
- Application Signal, Wire-to-Board
- Type Discrete Wire Assembly
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151371103
- Zoro # G305926057
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Wire/Cable Type | UL 1061 |
Gender | Female-Female |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Polyester |
Circuits (Loaded) | 11 |
Plating min - Mating | 0.889µm |
Material - Plating Termination | Matte Tin |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Pitch - Mating Interface | 2.50mm |
Material - Plating Mating | Matte Tin |
Color - Resin | Natural |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Product Name | Mini-Lock |
Assembly Configuration | Dual Ended Connectors |
Overmolded | No |
Current - Maximum per Contact | 3.5A |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- HARTING Han E 24 Pos. F Insert Screw (09330242701)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWW)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- Molex Communication Cables