Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 150Mm 7Ckts
Mfr # 151370702
Zoro # G605925859
product price: $5.29
/ea
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15137
- Application Signal, Wire-to-Board
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Pitch - Mating Interface 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370702
- Zoro # G605925859
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Application | Signal, Wire-to-Board |
Type | Discrete Wire Assembly |
Pitch - Mating Interface | 2.50mm |
Gender | Female-Female |
Number of Rows | 1 |
Material - Plating Termination | Matte Tin |
Material - Plating Mating | Matte Tin |
Wire/Cable Type | UL 1061 |
Material - Metal | Copper Alloy |
Color - Resin | Natural |
Material - Resin | Polyester |
Circuits (Loaded) | 7 |
Voltage - Maximum | 250V AC (RMS)/DC |
Plating min - Mating | 0.889µm |
Termination Interface: Style | Crimp or Compression |
Product Name | Mini-Lock |
Overmolded | No |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Current - Maximum per Contact | 3.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Molex Communication Cables