Shop All Communication Cables
Molex
Rectangular Cable Assemblies Mini-Lock Cbl 2.5Mm P F-F 150Mm 5Ckts
Mfr # 151370502
Zoro # G705925711
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15137
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board
- Cable Length 150.00mm
- Plating min - Mating 0.889µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 151370502
- Zoro # G705925711
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Series | 15137 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board |
Plating min - Mating | 0.889µm |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 5 |
Color - Resin | Natural |
Number of Rows | 1 |
Material - Metal | Copper Alloy |
Pitch - Mating Interface | 2.50mm |
Material - Plating Termination | Matte Tin |
Gender | Female-Female |
Material - Plating Mating | Matte Tin |
Voltage - Maximum | 250V AC (RMS)/DC |
Material - Resin | Polyester |
Connector to Connector | Mini-Lock-to-Mini-Lock |
Assembly Configuration | Dual Ended Connectors |
Overmolded | No |
Current - Maximum per Contact | 3.5A |
Single Ended | No |
Product Name | Mini-Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC161206)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- ILSCO Surecrimp Copper Compression Lug, Cndctr (CSWS-500-12-EC)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 203 to 3625 psi, Standard Action (MDR-F 250HH-S UL)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- Molex Communication Cables